Shop All Indexable Milling Cutters
Walter
Walter - Porcupine Cutter LD17/SD12
Mfr # M4258.076-B31-03-67
Zoro # G2938147
product price: $2,256.99
/ea
Free Shipping & Returns
$2,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 2.6380 in
- Arbor Dia. 1-1/4 in
- Overall Length 3.1500 in
- ANSI Code M4258.076-B31-03-67
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4258.076-B31-03-67
- Zoro # G2938147
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 2.6380 in |
Arbor Dia. | 1-1/4 in |
Overall Length | 3.1500 in |
Max. Cutting Dia. | 3 in |
Hub Outside Dia. | 2.9250 in |
Details
Item | Indexable Face Mill |
ANSI Code | M4258.076-B31-03-67 |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ISO Number | M4258.076-B31-03-67 |
Max. Speed | 13,300 RPM |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1-1/4 in, Depth of Cut 2.6380 in, ANSI Code M4258.076-B31-03-67, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4222)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 4 ft Shaft (2910-21, 48-11-1865)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- Walter Indexable Milling Cutters