Shop All Indexable Milling Cutters
Walter
Walter - Porcupine Cutter LD14/SD09
Mfr # M4257.038-W38-02-54
Zoro # G2948105
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 2.1260"
- Shank Dia. 1-1/2 in
- Overall Length 5.4380"
- Standards DIN1835-B
- Side Cutting Edge Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M4257.038-W38-02-54
- Zoro # G2948105
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 2.1260" |
Shank Dia. | 1-1/2 in |
Overall Length | 5.4380" |
Max. Cutting Dia. | 1 1/2 in |
Details
Item | Indexable Square Shoulder End Mill |
Standards | DIN1835-B |
Side Cutting Edge Angle | 90 Degrees |
Shank Type - Machining | Weldon Flat |
ISO Number | M4257.038-W38-02-54 |
Coolant Fed | Coolant Through |
Toolholder Style | M4257 |
Cutting Application | Shoulder Milling |
ANSI Code | M4257.038-W38-02-54 |
Max. Speed | 29,700 RPM |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Weldon Flat, Overall Length 5.4380 In., ANSI Code M4257.038-W38-02-54, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive External Socket Set, SAE, 10 pcs (SHD92117)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Walter Indexable Milling Cutters