Shop All Plug Cutter Drill Bits
Walter
Walter - Plunge Cutter
Mfr # M4002.064-B26-08-01
Zoro # G2938296
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Hub Outside Dia. 2.1420 in
- Side Cutting Edge Angle 0 Degrees
- Max. Speed 15,900 RPM
- ANSI Code M4002.064-B26-08-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4002.064-B26-08-01
- Zoro # G2938296
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Hub Outside Dia. | 2.1420 in |
Min. Cutting Dia. | 2.0430 in |
Max. Cutting Dia. | 2-1/2 in |
Overall Length | 1.9690 in |
Depth of Cut | 0.0390 in |
Arbor Dia. | 1 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Side Cutting Edge Angle | 0 Degrees |
Max. Speed | 15,900 RPM |
ANSI Code | M4002.064-B26-08-01 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Face Milling, High Feed Milling |
ISO Number | M4002.064-B26-08-01 |
Number of Inserts | 8 |
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0390 in, ANSI Code M4002.064-B26-08-01, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- FISCH Tennon / Plug Cutter (FSE-011248)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- BIG HORN Plug Cutter Set (19164)
- DRILL AMERICA 3/8" HSS Hi-Shear Hollow Cutter (TSC3/8HC)
- BIG HORN 7/16 Inch Plug Cutter W. L. Fuller 11640437 (19153)
- DRILL AMERICA 1/4" HSS Hi-Shear Hollow Cutter (TSC1/4HC)
- FISCH Tapered Plug Cutter (FSE-095866)
- Walter Drill Bits