Shop All Plug Cutter Drill Bits
Walter
Walter - Plunge Cutter
Mfr # M4002.038-B13-05-01
Zoro # G2916368
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.3780 in
- Arbor Dia. 1/2 in
- Max. Cutting Dia. 1-1/2 in
- Number of Inserts 5
- ISO Number M4002.038-B13-05-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4002.038-B13-05-01
- Zoro # G2916368
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Overall Length | 1.3780 in |
Arbor Dia. | 1/2 in |
Max. Cutting Dia. | 1-1/2 in |
Depth of Cut | 0.0390 in |
Min. Cutting Dia. | 1.0430 in |
Hub Outside Dia. | 1.1420 in |
Details
Item | Indexable Face Mill |
Number of Inserts | 5 |
ISO Number | M4002.038-B13-05-01 |
Side Cutting Edge Angle | 0 Degrees |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 20,500 RPM |
Coolant Fed | Coolant Through |
ANSI Code | M4002.038-B13-05-01 |
Cutting Application | Face Milling, High Feed Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.0390 in, ANSI Code M4002.038-B13-05-01, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL400)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 3 Regular, 90 and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9030x1)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- BIG HORN Plug Cutter Set (19164)
- FISCH Tennon / Plug Cutter (FSE-011187)
- FISCH Tapered Plug Cutter (FSE-095910)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- FISCH Tapered Plug Cutter (FSE-095866)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- FISCH Tennon / Plug Cutter (FSE-011149)
- Walter Plug Cutter Drill Bits