Shop All Plug Cutter Drill Bits
Walter
Walter - Plunge Cutter
Mfr # M4002.031-T28-04-01
Zoro # G2912420
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Screw On
- Overall Length 2.7170"
- Cutting Application Face Milling, High Feed Milling
- ISO Number M4002.031-T28-04-01
- Connection Size T28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4002.031-T28-04-01
- Zoro # G2912420
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Overall Length | 2.7170" |
Connection Size | T28 |
Max. Cutting Dia. | 159/200 in |
Depth of Cut | 0.0390" |
Shank Dia. | 1.1020 in |
Details
Item | Indexable Square Shoulder End Mill |
Shank Type - Machining | Screw On |
Cutting Application | Face Milling, High Feed Milling |
ISO Number | M4002.031-T28-04-01 |
Toolholder Style | M4002 |
ANSI Code | M4002.031-T28-04-01 |
Number of Inserts | 4 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 159/200 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code M4002.031-T28-04-01, Connection Size T28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- KO-KEN Socket 3.5mm 6 Point 22mm 1/4 Sq. Drive (2400M-3.5)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- EAZYPOWER Plug Cutter, HSS, 1/4 in. (30023)
- FISCH Tapered Plug Cutter (FSE-095866)
- FISCH Tennon / Plug Cutter (FSE-011101)
- FISCH Tennon / Plug Cutter (FSE-011033)
- DRILL AMERICA 1/4" HSS Hi-Shear Hollow Cutter (TSC1/4HC)
- Walter Plug Cutter Drill Bits