Shop All Toolholder Accessories
Walter
Walter - NC Tooling Solid
Mfr # AK580.C3.T28.55CO
Zoro # G9382292
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Walter Capto
- For Use With T28 Screw Fit Tools
- Angle 87 Degrees
- Size C3
- Projection Gage Line to Nose End (In.) 1.268
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AK580.C3.T28.55CO
- Zoro # G9382292
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Size | C3 |
Details
Item | End Mill Holder |
Style | Walter Capto |
For Use With | T28 Screw Fit Tools |
Angle | 87 Degrees |
Projection Gage Line to Nose End (In.) | 1.268 |
Shank | C3 |
Series | AK580 |
Standards | ISO 26623 |
Measurement System | Metric |
Projection | 1.268 |
Description
End Mill Holder, Projection 1.268, Measurement System Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 16 Pieces 10 mm to 24 mm , Chrome (49-66-6803)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- Walter Toolholder Accessories