Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB38.152.Z12.15
Zoro # G2890580
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.591 in
- Arbor Dia. 1 1/2 in
- Overall Length 2.4800 in
- ANSI Code F4042.UB38.152.Z12.15
- Max. Cutting Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB38.152.Z12.15
- Zoro # G2890580
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.591 in |
Arbor Dia. | 1 1/2 in |
Overall Length | 2.4800 in |
Max. Cutting Dia. | 6 in |
Details
Item | Indexable Face Mill |
ANSI Code | F4042.UB38.152.Z12.15 |
Cutting Application | Shoulder Milling |
Max. Speed | 8,100 RPM |
ISO Number | F4042.UB38.152.Z12.15 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Coolant Fed | Coolant Through |
Description
Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.591 in, ANSI Code F4042.UB38.152.Z12.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13211)
- KO-KEN Bit 8mm Hex 20.5mm 1/4 Hex Drive (101H-8)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- Walter Indexable Milling Cutters