Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB26.076.Z08.11
Zoro # G2886444
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 1 in
- Overall Length 1.9690 in
- Max. Speed 16,200 RPM
- Max. Cutting Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UB26.076.Z08.11
- Zoro # G2886444
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 1 in |
Overall Length | 1.9690 in |
Max. Cutting Dia. | 3 in |
Details
Item | Indexable Face Mill |
Max. Speed | 16,200 RPM |
ANSI Code | F4042.UB26.076.Z08.11 |
ISO Number | F4042.UB26.076.Z08.11 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Shoulder Milling |
Coolant Fed | Coolant Through |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.461 in, ANSI Code F4042.UB26.076.Z08.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (428063)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- Walter Milling Cutters