Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB26.076.Z06.11
Zoro # G2886259
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 1 in
- Overall Length 1.9690 in
- Max. Cutting Dia. 3 in
- ANSI Code F4042.UB26.076.Z06.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB26.076.Z06.11
- Zoro # G2886259
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 1 in |
Overall Length | 1.9690 in |
Max. Cutting Dia. | 3 in |
Details
Item | Indexable Face Mill |
ANSI Code | F4042.UB26.076.Z06.11 |
Max. Speed | 16,200 RPM |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ISO Number | F4042.UB26.076.Z06.11 |
Coolant Fed | Coolant Through |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.461 in, ANSI Code F4042.UB26.076.Z06.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Walter Milling Cutters