Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB26.064.Z05.11
Zoro # G2882576
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- Cutting Application Shoulder Milling
- ISO Number F4042.UB26.064.Z05.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UB26.064.Z05.11
- Zoro # G2882576
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 2 1/2 in |
Details
Item | Indexable Face Mill |
Cutting Application | Shoulder Milling |
ISO Number | F4042.UB26.064.Z05.11 |
Max. Speed | 17,800 RPM |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ANSI Code | F4042.UB26.064.Z05.11 |
Coolant Fed | Coolant Through |
Description
Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.461 in, ANSI Code F4042.UB26.064.Z05.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- FEIN Twist Drill Hss 5/16" Weldon (63111031010)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Walter Indexable Milling Cutters