Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB19.051.Z07.08
Zoro # G2886846
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.315 in
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- ANSI Code F4042.UB19.051.Z07.08
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB19.051.Z07.08
- Zoro # G2886846
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.315 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Hub Outside Dia. | 1.8000 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
ANSI Code | F4042.UB19.051.Z07.08 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Shoulder Milling |
ISO Number | F4042.UB19.051.Z07.08 |
Max. Speed | 26,700 RPM |
Coolant Fed | Coolant Through |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.315 in, ANSI Code F4042.UB19.051.Z07.08, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- TITAN AUTOMOTIVE 1/4 Head Repair Kit (11084)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046PF)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Walter Milling Cutters