Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB19.051.Z06.11
Zoro # G2886557
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- ISO Number F4042.UB19.051.Z06.11
- Cutting Application Shoulder Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB19.051.Z06.11
- Zoro # G2886557
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
ISO Number | F4042.UB19.051.Z06.11 |
Cutting Application | Shoulder Milling |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Coolant Fed | Coolant Through |
Max. Speed | 19,900 RPM |
ANSI Code | F4042.UB19.051.Z06.11 |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.461 in, ANSI Code F4042.UB19.051.Z06.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2080)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- Walter Milling Cutters