Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB19.051.Z04.11
Zoro # G2888149
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- ANSI Code F4042.UB19.051.Z04.11
- ISO Number F4042.UB19.051.Z04.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB19.051.Z04.11
- Zoro # G2888149
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
ANSI Code | F4042.UB19.051.Z04.11 |
ISO Number | F4042.UB19.051.Z04.11 |
Max. Speed | 19,900 RPM |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.461 in, ANSI Code F4042.UB19.051.Z04.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Walter Milling Cutters