Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB19.051.Z03.15
Zoro # G2888289
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.591 in
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- Cutting Application Shoulder Milling
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UB19.051.Z03.15
- Zoro # G2888289
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.591 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
Cutting Application | Shoulder Milling |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 14,000 RPM |
Coolant Fed | Coolant Through |
ANSI Code | F4042.UB19.051.Z03.15 |
ISO Number | F4042.UB19.051.Z03.15 |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.591 in, ANSI Code F4042.UB19.051.Z03.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- PFERD 4" Flat File - Second Cut (11002)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Walter Indexable Milling Cutters