Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB13.038.Z06.08
Zoro # G2886450
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.315 in
- Arbor Dia. 1/2 in
- Overall Length 1.5750 in
- Coolant Fed Coolant Through
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB13.038.Z06.08
- Zoro # G2886450
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.315 in |
Arbor Dia. | 1/2 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 1 1/2 in |
Hub Outside Dia. | 1.3000 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 30,800 RPM |
ISO Number | F4042.UB13.038.Z06.08 |
Cutting Application | Shoulder Milling |
ANSI Code | F4042.UB13.038.Z06.08 |
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.315 in, ANSI Code F4042.UB13.038.Z06.08, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screw Extractor, 7/32 In. (J9523)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Walter Milling Cutters