Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB13.038.Z05.11
Zoro # G2888395
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 1/2 in
- Overall Length 1.5750 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed 23,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB13.038.Z05.11
- Zoro # G2888395
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 1/2 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 1 1/2 in |
Details
Item | Indexable Face Mill |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 23,000 RPM |
Coolant Fed | Coolant Through |
ISO Number | F4042.UB13.038.Z05.11 |
ANSI Code | F4042.UB13.038.Z05.11 |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.461 in, ANSI Code F4042.UB13.038.Z05.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #1 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ1-25)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- Walter Indexable Milling Cutters