Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB13.038.Z04.15
Zoro # G2889628
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.591 in
- Arbor Dia. 1/2 in
- Overall Length 1.5750 in
- Max. Cutting Dia. 1 1/2 in
- Max. Speed 16,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UB13.038.Z04.15
- Zoro # G2889628
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.591 in |
Arbor Dia. | 1/2 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 1 1/2 in |
Details
Item | Indexable Face Mill |
Max. Speed | 16,200 RPM |
ISO Number | F4042.UB13.038.Z04.15 |
Cutting Application | Shoulder Milling |
ANSI Code | F4042.UB13.038.Z04.15 |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.591 in, ANSI Code F4042.UB13.038.Z04.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Walter Indexable Milling Cutters