Shop All Indexable Milling Cutters
Walter
Walter - MININOVEX
Mfr # F4042.UB13.038.Z03.11
Zoro # G2882348
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.461 in
- Arbor Dia. 1/2 in
- Overall Length 1.5750 in
- Coolant Fed Coolant Through
- ISO Number F4042.UB13.038.Z03.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UB13.038.Z03.11
- Zoro # G2882348
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.461 in |
Arbor Dia. | 1/2 in |
Overall Length | 1.5750 in |
Max. Cutting Dia. | 1 1/2 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
ISO Number | F4042.UB13.038.Z03.11 |
Max. Speed | 23,000 RPM |
ANSI Code | F4042.UB13.038.Z03.11 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.461 in, ANSI Code F4042.UB13.038.Z03.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60891)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- MILWAUKEE TOOL 1-3/4" BIG HAWG w/Carbide Teeth (49-56-9205)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- Walter Indexable Milling Cutters