Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form GX
Mfr # GX24-4E635N05-UF4
Zoro # G9381355
product price: $32.35
/ea
Sold in multiples of 10 for $323.50
$323.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style GX24
- Width 6.35mm
- Chip-Breaker Yes
- Grade WKP23S
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX24-4E635N05-UF4
- Zoro # G9381355
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Width | 6.35mm |
Corner Radius | 0.50mm |
Overall Length | 24.00mm |
Insert Size | 24 |
Reference Length | 24.00mm |
Seat Size | E |
Depth of Cut | 22.00mm |
Max. Grooving Width | 6.35mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.35mm, ANSI Code GX24-4E635N05-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X2.5)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN66)
- WRIGHT TOOL Spinner 1/4" Drive Spinner w/Female End (2442)
- WALTER Parting/Grooving Insert, WSM33S, 0.079in.W (GX16-1E200L6-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- WALTER Parting/Grooving Insert, WSM33S, 0.098in.W (GX16-1E250N02-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N25-RD4 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- WALTER Walter - Insert Walter Cut Form FX (FX4.1-E410N020-CE4 WSM33)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- Walter Indexable Tools