Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form GX
Mfr # GX09-2E300N03-UF4 WSM33S
Zoro # G9692654
Sold in multiples of 10 for $221.90
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pressed
- Insert Seat Size E
- Width 3.00mm
- Chip-Breaker Yes
- Grade WSM33S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX09-2E300N03-UF4 WSM33S
- Zoro # G9692654
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | E |
Width | 3.00mm |
Corner Radius | 0.30mm |
Overall Length | 9.00mm |
Insert Size | 09 |
Max. Grooving Width | 3.00mm |
Seat Size | E |
Depth of Cut | 7.00mm |
Reference Length | 9.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX09-2E300N03-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- STANLEY ENGINEERED FASTENING Service Kit For Xt2 Blind Rivet Tool For 3/16 Diameter Rivets (XT2-6KIT)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 7/16" (80772)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- WALTER Walter - Grooving blades / Grooving modules (6408745)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CE4 WSM33S)
- WALTER Parting/Grooving Insert, WSM33S, 0.079in.W (GX16-1E200L6-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N25-RD4 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX16-2E300N02-CE4 WSM33S)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- Walter Indexable Tools