Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form GX
Mfr # GX09-2E300N03-GD3
Zoro # G9381626
product price: $22.99
/ea
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GX09
- Width 3.00mm
- Chip-Breaker Yes
- Grade WKP23S
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX09-2E300N03-GD3
- Zoro # G9381626
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Width | 3.00mm |
Corner Radius | 0.30mm |
Overall Length | 9.00mm |
Insert Size | 09 |
Reference Length | 9.00mm |
Seat Size | E |
Max. Grooving Width | 3.00mm |
Depth of Cut | 7.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX09-2E300N03-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- WALTER Walter - Insert Walter Cut Form FX (FX4.1-E410N020-CE4 WSM33)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- WALTER Walter - Grooving blades / Grooving modules (6408745)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4 WSM33S)
- WALTER Parting/Grooving Insert, WSM33S, 0.079in.W (GX16-1E200L6-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- WIDIA Grooving/Parting Insert (510106)
- Walter Indexable Tools