Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form GX
Mfr # GX09-2E300N03-GD3 WSM33S
Zoro # G9692697
product price: $22.19
/ea
Sold in multiples of 10 for $221.90
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pressed
- Insert Seat Size E
- Width 3.00mm
- Chip-Breaker Yes
- Grade WSM33S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX09-2E300N03-GD3 WSM33S
- Zoro # G9692697
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | E |
Width | 3.00mm |
Corner Radius | 0.30mm |
Overall Length | 9.00mm |
Insert Size | 09 |
Depth of Cut | 7.00mm |
Seat Size | E |
Max. Grooving Width | 3.00mm |
Reference Length | 9.00mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX09-2E300N03-GD3 WSM33S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJF8)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- BON TOOL Bon 12-119 Screed, Mag 1" X 4", 12 Foot (12-119)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N03-CF5 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-4E600N05-GD3)
- WALTER Walter - Insert Walter Cut Form GX (GX16-2E300N02-CE4 WSM33S)
- WALTER Walter - Grooving blades / Grooving modules (6408745)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N25-RD4 WSM33S)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- Walter Parting & Grooving Inserts