Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form FX
Mfr # FX4.1-E410N020-CE6 WSP43
Zoro # G9693047
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pressed
- Insert Seat Size E
- Width 4.10mm
- Chip-Breaker Yes
- Grade WSP43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # FX4.1-E410N020-CE6 WSP43
- Zoro # G9693047
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | E |
Width | 4.10mm |
Corner Radius | 0.20mm |
Insert Size | 4.1 |
Overall Length | 11.40mm |
Seat Size | E |
Reference Length | 11.40mm |
Max. Grooving Width | 4.10mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 4.10mm, ANSI Code FX4.1-E410N020-CE6 WSP43, Chip-Breaker Code CE6, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Hollow Core Shaft Adapter for PTX (42004)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- GRIP-RITE BAR TIE TWIST TOOL STL (BTTAEAR)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- WALTER Walter - Insert Walter Cut Form FX (FX4.1-E410N020-CE4 WSM33)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E400N03-CE4)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CE4 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N25-RD4 WSM33S)
- HHIP Style SGTHR 19-5 Cut-Off Tool Holder-GTN-3 (2203-1950)
- Walter Indexable Tools