Shop All Parting & Grooving Inserts
Walter
Walter - Insert Walter Cut Form FX
Mfr # FX4.1-E410N020-CE4 WSP43
Zoro # G9693074
product price: $18.35
/ea
Sold in multiples of 10 for $183.50
$183.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pressed
- Insert Seat Size E
- Width 4.10mm
- Chip-Breaker Yes
- Grade WSP43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # FX4.1-E410N020-CE4 WSP43
- Zoro # G9693074
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | E |
Width | 4.10mm |
Corner Radius | 0.20mm |
Insert Size | 4.1 |
Overall Length | 11.40mm |
Seat Size | E |
Max. Grooving Width | 4.10mm |
Reference Length | 11.40mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 4.10mm, ANSI Code FX4.1-E410N020-CE4 WSP43, Chip-Breaker Code CE4, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- ONSRUD Routing End Mill, O-Flute, 1/2, 2 1/8, 6 (56-655)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX16-2E300N02-CE4 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E400N03-CE4)
- WALTER Parting/Grooving Insert, WSM33S, 0.098in.W (GX16-1E250N02-CF6 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N03-CF5 WSM33S)
- SUMITOMO Grooving Insert, PK5 (GCMN3125R0.5-ML-AC530U)
- Walter Parting & Grooving Inserts