Shop All Milling Inserts
Walter
Walter - Insert Square Pos With Hole
Mfr # SPMW09T308T-A27 WKP35S
Zoro # G9533456
Sold in multiples of 10 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Workpiece Compatibility Cast Iron (K), Steel (P)
- Grade WKP35S
- Inscribed Circle 3/8 in
- Coating CVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SPMW09T308T-A27 WKP35S
- Zoro # G9533456
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 09T308 |
Corner Radius | 1/32 in |
Cutting Edge Length | 9.52mm |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- GEDORE Separator And Puller Set (1.41/0)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54582)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- Walter Milling Inserts