Shop All Milling Inserts
Walter
Walter - Insert Square Pos With Hole
Mfr # SPMW060304T-A27 WKP35S
Zoro # G1898550
product price: $9.53
/ea
Sold in multiples of 10 for $95.30
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- ANSI Number SPMW060304T-A27 WKP35S
- Mounting Style Screw Held
- Cast Iron (K) Compatibility Yes
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SPMW060304T-A27 WKP35S
- Zoro # G1898550
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 60304 |
Nose Radius | 0.016" |
Corner Radius | 0.40mm |
Cutting Edge Length | 6.35mm |
Description
Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- PROTO SKT IMP 1/2DR 9/16 6PT DEEP (PO7318H)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- WRIGHT Ratchet, 3/4" Drive, Steel, Chrome Tools (6435)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- SUMITOMO Milling Insert, T4500A Grade, Cermet (SOMT120408PDER-G-T4500A)
- Walter Milling Inserts