Shop All Milling Inserts
Walter
Walter - Insert Square Pos With Hole
Mfr # SPMT120606-D57
Zoro # G9378932
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade WSP45S
- Insert Shape Square
- Coating PVD
- Mounting Style Screw
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SPMT120606-D57
- Zoro # G9378932
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.024" |
Insert Size | 120606 |
Corner Radius | 0.60mm |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT STRIKING FACE BOX WRENCH (18H58)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWP7)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- SECO Carbide Insert Pack of 2 (12ER1.50FD CP500)
- Walter Milling Inserts