Shop All Milling Inserts
Walter
Walter - Insert Square Pos With Hole
Mfr # SPMT120606-D51
Zoro # G9378923
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.024"
- Coating PVD
- Insert Style SPMT
- Grade WSP45S
- Insert Size 120606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SPMT120606-D51
- Zoro # G9378923
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.024" |
Insert Size | 120606 |
Corner Radius | 0.60mm |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Blow gun Angle Tip Display (SAT45-DPB)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- Walter Milling Inserts