Shop All Milling Inserts
This Product is Discontinued
Walter
Walter - Insert Round Pos With Hole (Discontinued)
Mfr # ROMX0803M0-D57 WKP35S
Zoro # G1898675
This Product is Discontinued
Key Features
- Insert Thickness 0.125"
- Nose Radius 0.157"
- Cutting Direction Right Hand
- Chip-Breaker Yes
- Workpiece Compatibility Cast Iron (K), Steel (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ROMX0803M0-D57 WKP35S
- Zoro # G1898675
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.157" |
Insert Size | 0803M0 |
Mounting Hole Dia. | 3.40mm |
Cutting Edge Length | 8.00mm |
Corner Radius | 5/32 in |
Through Hole Inside Dia. | 3.40mm |
Description
Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.