Shop All Milling Inserts
Walter
Walter - Insert Round Pos With Hole
Mfr # ROHX2006M0-D57
Zoro # G9379526
product price: $34.69
/ea
Sold in multiples of 10 for $346.90
$346.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- Insert Size 2006M0
- Non Ferrous (N) Compatibility No
- ISO Number ROHX2006M0-D57 WSP45S
- For Use With F2334 Milling Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ROHX2006M0-D57
- Zoro # G9379526
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 2006M0 |
Nose Radius | Round |
Mounting Hole Dia. | 6.50mm |
Corner Radius | 10.00mm |
Cutting Edge Length | 20.00mm |
Through Hole Inside Dia. | 6.50mm |
Description
Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- BESSEY Sliding Arm Locking Clamp, 10", 8" Cap. (SG8)
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- Walter Milling Inserts