Shop All Milling Inserts
Walter
Walter - Insert Round Pos With Hole
Mfr # RDMT2006M0-D57
Zoro # G9379422
product price: $23.59
/ea
Sold in multiples of 10 for $235.90
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade WSP45S
- Workpiece Compatibility Stainless (M), Steel (P)
- ISO Number RDMT2006M0-D57 WSP45S
- Lead Angle 15 Degrees
- Coating PVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # RDMT2006M0-D57
- Zoro # G9379422
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | Round |
Insert Size | 2006M0 |
Mounting Hole Dia. | 6.50mm |
Cutting Edge Length | 20.00mm |
Through Hole Inside Dia. | 6.50mm |
Corner Radius | 10.00mm |
Description
Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Sanding Pen Refill 2PK (KTI70551)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 72-Piece (1/4 - 1 in., 6 - 24 mm) (SID91406)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- Walter Milling Inserts