Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT10T330R-F56
Zoro # G9380043
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Thickness 0.15"
- For Use With Xtra·Tec Milling Cutter
- Insert Shape Parallelogram
- Insert Application Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ADMT10T330R-F56
- Zoro # G9380043
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 10T330 |
Nose Radius | 0.118" |
Width | 7.25mm |
Cutting Edge Length | 11.30mm |
Corner Radius | 3.00mm |
Description
Parallelogram Milling Insert, Positive, ADMT10T330R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- STELLRAM Carbide Insert Pack of 2 (SP4036 UC137SR)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- Walter Milling Inserts