Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADMT080304R-F56
Zoro # G9379921
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- Grade WSP45S
- Lead Angle 15 Degrees
- Insert Thickness 0.187"
- Steel (P) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # ADMT080304R-F56
- Zoro # G9379921
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 80304 |
Nose Radius | 0.016" |
Width | 6.75mm |
Corner Radius | 0.40mm |
Cutting Edge Length | 9.52mm |
Description
Parallelogram Milling Insert, Positive, ADMT080304R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Replacement Point for 3KGU7, 3ZZP6 (88P)
- COUGAR PRO Reverse Ratcheting Comb Wrench Metric Fu (M1508)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (46 21 A31 SBA)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- Walter Milling Inserts