Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADGT10T3PER-D67
Zoro # G9379632
product price: $28.49
/ea
Sold in multiples of 10 for $284.90
$284.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Application Medium
- For Use With Xtra·Tec Milling Cutter
- Cast Iron (K) Compatibility No
- Lead Angle 15 Degrees
- Workpiece Compatibility Stainless (M), Steel (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ADGT10T3PER-D67
- Zoro # G9379632
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 10T3 |
Nose Radius | 0.031" |
Corner Radius | 0.80mm |
Width | 7.25mm |
Cutting Edge Length | 11.30mm |
Description
Parallelogram Milling Insert, Positive, ADGT10T3PER-D67 WSP45S, D67, 10 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- RIDGID Screw, 4 X 3/8 Pan Hd (96890)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- Walter Milling Inserts