Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADGT10T330R-D67
Zoro # G9379623
product price: $27.39
/ea
Sold in multiples of 10 for $273.90
$273.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Stainless (M), Steel (P)
- Hardened (H) Compatibility No
- No. of Edges 2
- Insert Style ADGT
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ADGT10T330R-D67
- Zoro # G9379623
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.118" |
Insert Size | 10T330 |
Cutting Edge Length | 11.30mm |
Corner Radius | 3.00mm |
Width | 7.25mm |
Description
Parallelogram Milling Insert, Positive, ADGT10T330R-D67 WSP45S, D67, 10 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 3/4" dia. (WTR-022)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- SECO Carbide Insert Pack of 5 (VBMT160404-F1 TP2501)
- Walter Milling Inserts