Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # 7169047
Zoro # G8341060
product price: $29.69
/ea
Sold in multiples of 10 for $296.90
$296.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inscribed Circle 0.266 in
- Chip-Breaker Yes
- Rake Positive
- ISO Number ADGT0803PER-D51
- ANSI Code ADGT0803PER-D51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7169047
- Zoro # G8341060
- UPC # 859634789
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Cutting Edge Length | 9.52 mm |
Corner Radius | 1/64 in |
Details
Inscribed Circle | 0.266 in |
Chip-Breaker | Yes |
Item | Insert |
Rake | Positive |
ISO Number | ADGT0803PER-D51 |
ANSI Code | ADGT0803PER-D51 |
Clearance Angle | 15 Degrees |
Chip-Breaker Code | D51 |
Included Angle | 85 Degrees |
Thickness | 0.132 in |
Hole Type | With Hole |
Finish - Machining | TiAlN+TiN |
For Toolholder | Xtra-Tec Milling Cutters |
Shape | Rhombic |
Manufacturer Grade | WKP35G |
Description
Insert, Inscribed Circle 0.266 in, Positive, ADGT0803PER-D51, D51, 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 (63-618)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-I (C70039)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- Walter Milling Inserts