Shop All Milling Inserts
Walter
Walter - Insert Profile Type pos. With Hole
Mfr # P26337R14
Zoro # G9379325
product price: $21.39
/ea
Sold in multiples of 10 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD
- Insert Style P263
- Chip-Breaker Yes
- For Use With High-Performance Milling Cutter
- Super Alloy (S) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P26337R14
- Zoro # G9379325
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.047" |
Insert Size | 37R14 |
Corner Radius | 3/64 in |
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- MITUTOYO Sbm-63Cx (568-370)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- Walter Milling Inserts