Shop All Milling Inserts
Walter
Walter - Insert Form Type Pos With Hole
Mfr # XDMT16T3095R-F55
Zoro # G9378801
Sold in multiples of 10 for $247.90
$247.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 2
- ANSI Number XDMT16T3095R-F55
- Nose Radius 0.375"
- Mounting Style Screw
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDMT16T3095R-F55
- Zoro # G9378801
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.375" |
Insert Size | 16T3095 |
Width | 9.00mm |
Cutting Edge Length | 15.93mm |
Corner Radius | 0.47mm |
Description
Parallelogram Milling Insert, Positive, XDMT16T3095R-F55 WSP45S, F55, 16 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- RIDGID Roll Groover, Model 920 (920)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- Walter Milling Inserts