Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.UW19.026.Z02.01
Zoro # G2912798
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inserts 2
- Shank Type - Machining Weldon Flat
- Cutting Application Face Milling, High Feed Milling
- Max. Cutting Dia. 543/1000 in
- Toolholder Style F4030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4030.UW19.026.Z02.01
- Zoro # G2912798
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Max. Cutting Dia. | 543/1000 in |
Depth of Cut | 0.0390" |
Overall Length | 4.1130" |
Shank Dia. | 3/4 in |
Details
Item | Indexable Square Shoulder End Mill |
Number of Inserts | 2 |
Shank Type - Machining | Weldon Flat |
Cutting Application | Face Milling, High Feed Milling |
Toolholder Style | F4030 |
ANSI Code | F4030.UW19.026.Z02.01 |
ISO Number | F4030.UW19.026.Z02.01 |
Standards | DIN1835-B |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 543/1000 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 4.1130 In., ANSI Code F4030.UW19.026.Z02.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- FISCH Tennon / Plug Cutter (FSE-011149)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- FISCH Tennon / Plug Cutter (FSE-011101)
- Walter Drill Bits