Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.UB26.064.Z05.01
Zoro # G2915826
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.0390 in
- ISO Number F4030.UB26.064.Z05.01
- Side Cutting Edge Angle 0 Degrees
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application Face Milling, High Feed Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4030.UB26.064.Z05.01
- Zoro # G2915826
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Depth of Cut | 0.0390 in |
Max. Cutting Dia. | 2-1/2 in |
Min. Cutting Dia. | 2.0430 in |
Hub Outside Dia. | 2.3230 in |
Arbor Dia. | 1 in |
Overall Length | 1.9690 in |
Details
Item | Indexable Face Mill |
ISO Number | F4030.UB26.064.Z05.01 |
Side Cutting Edge Angle | 0 Degrees |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Face Milling, High Feed Milling |
ANSI Code | F4030.UB26.064.Z05.01 |
Number of Inserts | 5 |
Max. Speed | 21,900 RPM |
Coolant Fed | Coolant Through |
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0390 in, ANSI Code F4030.UB26.064.Z05.01, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 13/16x5/8x1-7/8x4 (C33219)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- FISCH Tennon / Plug Cutter (FSE-011118)
- FISCH Tennon / Plug Cutter (FSE-011248)
- BIG HORN 1/2 Inch Plug Cutter Replaces W. L. Fuller # 11640500 (19154)
- BIG HORN 7/16 Inch Plug Cutter W. L. Fuller 11640437 (19153)
- FISCH Tapered Plug Cutter (FSE-095828)
- Walter Drill Bits