Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.B27.085.Z05.02
Zoro # G2905597
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Cutting Edge Angle 0 Degrees
- ISO Number F4030.B27.085.Z05.02
- Number of Inserts 5
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application Face Milling, High Feed Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4030.B27.085.Z05.02
- Zoro # G2905597
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Hub Outside Dia. | 2-3/4 in |
Depth of Cut | 0.0790 in |
Arbor Dia. | 1.0630 in |
Max. Cutting Dia. | 3.3460 in |
Min. Cutting Dia. | 2.6380 in |
Overall Length | 1.9690 in |
Details
Item | Indexable Face Mill |
Side Cutting Edge Angle | 0 Degrees |
ISO Number | F4030.B27.085.Z05.02 |
Number of Inserts | 5 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Face Milling, High Feed Milling |
Max. Speed | 15,400 RPM |
Coolant Fed | Coolant Through |
ANSI Code | F4030.B27.085.Z05.02 |
Description
Indexable Face Mill, Max. Cutting Dia. 3.3460 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code F4030.B27.085.Z05.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- FISCH Tapered Plug Cutter (FSE-095910)
- FISCH Tennon / Plug Cutter (FSE-011019)
- FISCH Tennon / Plug Cutter (FSE-011187)
- FISCH Tennon / Plug Cutter (FSE-011248)
- FISCH Tennon / Plug Cutter (FSE-011156)
- BIG HORN 7/16 Inch Plug Cutter W. L. Fuller 11640437 (19153)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- Walter Drill Bits