Shop All Cobalt End Mills
Walter
Walter - Helical Endmill Single Piece LN13
Mfr # F5138.UB26.076.Z05.56
Zoro # G2944359
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.3460"
- ANSI Code F5138.UB26.076.Z05.56
- Coolant Fed Coolant Through
- Arbor Dia. 1 in
- ISO Number F5138.UB26.076.Z05.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F5138.UB26.076.Z05.56
- Zoro # G2944359
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 3.3460" |
Arbor Dia. | 1 in |
Hub Outside Dia. | 2.8820 in |
Max. Cutting Dia. | 3 in |
Depth of Cut | 2.2050 in |
Details
Item | Indexable Face Mill |
ANSI Code | F5138.UB26.076.Z05.56 |
Coolant Fed | Coolant Through |
ISO Number | F5138.UB26.076.Z05.56 |
Max. Speed | 16,300 RPM |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Features | 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 2.2050 in, ANSI Code F5138.UB26.076.Z05.56, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- DURAWHEEL Measuring Wheel 1000 ft./10ths (68910)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- J.W. WINCO GN927-101-M8-A-B Clamping Lever (8NST7K)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- OSG End Mill, XL, Carbide, 5/8, 4 FL, SGL Sq End (464-6250)
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- Walter End Mills