Shop All Cobalt End Mills
Walter
Walter - Helical Endmill Single Piece LN13
Mfr # F5138.B16.040.Z02.45
Zoro # G2923045
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5590"
- Features 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Coolant Fed Coolant Through
- Max. Cutting Dia. 1.5750 in
- Arbor Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F5138.B16.040.Z02.45
- Zoro # G2923045
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 2.5590" |
Max. Cutting Dia. | 1.5750 in |
Arbor Dia. | 5/8 in |
Hub Outside Dia. | 1.4960 in |
Depth of Cut | 1.7720 in |
Details
Item | Indexable Face Mill |
Features | 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Coolant Fed | Coolant Through |
ANSI Code | F5138.B16.040.Z02.45 |
Max. Speed | 22,500 RPM |
ISO Number | F5138.B16.040.Z02.45 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 1.7720 in, ANSI Code F5138.B16.040.Z02.45, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- IRWIN Spiral Screw Extractor, #3 (52403)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4 (C30833)
- OSG End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC (5202100)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- Walter Cobalt End Mills