Shop All Cobalt End Mills
Walter
Walter - Helical Endmill Single Piece LN13
Mfr # F5138.B16.040.Z02.34
Zoro # G2916130
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.1650"
- Coolant Fed Coolant Through
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed 22,500 RPM
- Hub Outside Dia. 1.4960 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F5138.B16.040.Z02.34
- Zoro # G2916130
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 2.1650" |
Hub Outside Dia. | 1.4960 in |
Max. Cutting Dia. | 1.5750 in |
Arbor Dia. | 5/8 in |
Depth of Cut | 1.3390 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 22,500 RPM |
Features | 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
ISO Number | F5138.B16.040.Z02.34 |
ANSI Code | F5138.B16.040.Z02.34 |
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 1.3390 in, ANSI Code F5138.B16.040.Z02.34, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- LISLE 90 Degree Mini Pick (LI31770)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1/8" Cobalt 2 Flute Single End End Mill (DWCTXL304)
- Walter End Mills