Shop All Cobalt End Mills
Walter
Walter - Helical Endmill Single Piece LN09
Mfr # F5038.B16.040.Z03.32
Zoro # G2919064
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.1650"
- Coolant Fed Coolant Through
- ANSI Code F5038.B16.040.Z03.32
- Arbor Dia. 5/8 in
- ISO Number F5038.B16.040.Z03.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F5038.B16.040.Z03.32
- Zoro # G2919064
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 2.1650" |
Arbor Dia. | 5/8 in |
Depth of Cut | 1.2600 in |
Max. Cutting Dia. | 1.5750 in |
Hub Outside Dia. | 1.4960 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
ANSI Code | F5038.B16.040.Z03.32 |
ISO Number | F5038.B16.040.Z03.32 |
Features | 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 31,300 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 1.2600 in, ANSI Code F5038.B16.040.Z03.32, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/2" Drive Universal Joint SAE (14010)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- HHIP 5/16" A Collared Keyway Bushing (2006-1104)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- Walter Cobalt End Mills