Shop All Cobalt End Mills
Walter
Walter - helical endmill single piece ISO S
Mfr # M3255.064-B26-05-68
Zoro # G2907916
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5500 in
- Features 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Coolant Fed Non-Coolant Through
- ISO Number M3255.064-B26-05-68
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M3255.064-B26-05-68
- Zoro # G2907916
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 3.5500 in |
Depth of Cut | 2.6770 in |
Max. Cutting Dia. | 2-1/2 in |
Hub Outside Dia. | 2.3740 in |
Arbor Dia. | 1 in |
Details
Item | Indexable Face Mill |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Coolant Fed | Non-Coolant Through |
ISO Number | M3255.064-B26-05-68 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ANSI Code | M3255.064-B26-05-68 |
Max. Speed | 17,900 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 2.6770 in, ANSI Code M3255.064-B26-05-68, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 1/2 in Linemans Plier, Steel (1UKJ7)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- TE-CO 8" Single Station Milling Vise with Fixed Base (PWS-8110)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (464-2500)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- Walter Cobalt End Mills