Shop All Cobalt End Mills
Walter
Walter - helical endmill single piece ISO S
Mfr # M3255.064-B26-05-46
Zoro # G2913769
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- Hub Outside Dia. 2.3740 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed 17,900 RPM
- Arbor Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M3255.064-B26-05-46
- Zoro # G2913769
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 2-3/4 in |
Hub Outside Dia. | 2.3740 in |
Arbor Dia. | 1 in |
Depth of Cut | 1.8110 in |
Max. Cutting Dia. | 2-1/2 in |
Details
Item | Indexable Face Mill |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 17,900 RPM |
Coolant Fed | Non-Coolant Through |
ISO Number | M3255.064-B26-05-46 |
ANSI Code | M3255.064-B26-05-46 |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 1.8110 in, ANSI Code M3255.064-B26-05-46, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- FREUD Thin Stock Non-Ferrous Metal Blade, 12 (LU90M012)
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- OSG End Mill, Cobalt, 3/4, 4 FL, SGL Sq End, CC (5413100)
- Walter End Mills