Shop All Cobalt End Mills
Walter
Walter - helical endmill single piece ISO S
Mfr # M3255-080-B32-06-58
Zoro # G2951858
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.3460"
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number M3255-080-B32-06-58
- ANSI Code M3255-080-B32-06-58
- Arbor Dia. 1.2600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M3255-080-B32-06-58
- Zoro # G2951858
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 3.3460" |
Arbor Dia. | 1.2600 in |
Depth of Cut | 2.2830 in |
Max. Cutting Dia. | 3.1500 in |
Hub Outside Dia. | 3 in |
Details
Item | Indexable Face Mill |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ISO Number | M3255-080-B32-06-58 |
ANSI Code | M3255-080-B32-06-58 |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Coolant Fed | Coolant Through |
Max. Speed | 15,900 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.2830 in, ANSI Code M3255-080-B32-06-58, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5272)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C30980)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- Walter Cobalt End Mills