Shop All Cobalt End Mills
Walter
Walter - helical endmill single piece ISO S
Mfr # M3255-063-B27-06-46
Zoro # G2952865
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- ISO Number M3255-063-B27-06-46
- Hub Outside Dia. 2.3540 in
- Max. Speed 18,000 RPM
- Depth of Cut 1.8110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M3255-063-B27-06-46
- Zoro # G2952865
- Country of Origin Germany
- Category Cobalt End Mills
Dimensions
Overall Length | 2-3/4 in |
Hub Outside Dia. | 2.3540 in |
Depth of Cut | 1.8110 in |
Arbor Dia. | 1.0630 in |
Max. Cutting Dia. | 2.4800 in |
Details
Item | Indexable Face Mill |
ISO Number | M3255-063-B27-06-46 |
Max. Speed | 18,000 RPM |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ANSI Code | M3255-063-B27-06-46 |
Coolant Fed | Coolant Through |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement |
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 1.8110 in, ANSI Code M3255-063-B27-06-46, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- OSG End Mill, Cobalt, 1/4, 4 FL, dbl Sq End, NC (5420300)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- Walter End Mills