Shop All Cobalt End Mills
Walter
Walter - Full Effective Helical Endmill
Mfr # F2338F.B.080.Z05.70
Zoro # G2942557
product price: $3,336.99
/ea
Free Shipping & Returns
$3,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.7400 in
- Depth of Cut 2.7560 in
- Max. Cutting Dia. 3.1500 in
- Max. Speed 14,600 RPM
- Features 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2338F.B.080.Z05.70
- Zoro # G2942557
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3.7400 in |
Depth of Cut | 2.7560 in |
Max. Cutting Dia. | 3.1500 in |
Arbor Dia. | 1.2600 in |
Hub Outside Dia. | 3.0550 in |
Details
Item | Indexable Face Mill |
Max. Speed | 14,600 RPM |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design |
ISO Number | F2338F.B.080.Z05.70 |
Coolant Fed | Coolant Through |
ANSI Code | F2338F.B.080.Z05.70 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.7560 in, ANSI Code F2338F.B.080.Z05.70, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- ABB OA1G10, 1-NO AUX SW OT/OS (OA1G10)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- Walter End Mills